- 6 ml Container Size
- Tube Container Type
description
- Locking and Sealing of Threaded Fasteners Which Require Normal Disassembly with Standard Hand Tools
| Container Type | Tube |
| Begins To Harden | 5 min. |
| Container Size | 6 ml |
| Application | Locking and Sealing of Threaded Fasteners Which Require Normal Disassembly with Standard Hand Tools |
| For Fastener Dia. | 1/4 in to 3/4 in |
| Viscosity | 1350/3000 Thixotropic |
| Chemical Type | Dimethacrylate Ester |
| Weight | 0.0 LB |
| EAN or UPC | 79340439085 |

