Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Liquid Adhesive

1338030

Liquid Adhesive
Item #102815715
  • Adhesive
Liquid Adhesive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adhesive

description

  • LOCTITE® UR 8346RD is a light tan to brown, solvent-free, moisture curable, liquid polyurethane adhesive. It cures to form a tough, strong thermoset polymer. It can be used for lamination of sandwich panel elements of wood, lauan, fiberboard, particleboard, plywood, FRP, EPS foam, PU foam and primed metals. Users should fully qualify the product before commercial production.

features

  • Does not require heat for application
  • 100% solid
  • Provides excellent bonding strength to many substrates
  • excellent resistance to chemicals, water, weather and environmental changes
Color Brown, Light Tan
Physical Form Liquid
Weight 43.65 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison