LOCTITE® 444 is a colorless, transparent, medium viscosity ethyl cyanoacrylate liquid adhesive formulated for electronics applications. It is designed for use with TAK PAK® Accelerators for instant cures for tacking electronics components. It can be used for tacking wire to coil forms, tamper proofing adjustable components and mounting standoffs, edge guides and stiffeners to circuit boards.
applications
Designed for printed circuit board assembly and repair
Mount stand-offs, edge guides and stiffeners to circuit boards
features
Designed to use with TAK PAK® Accelerators
Can be used for tacking wire to coil forms and tamper proofing adjustable components
Qualified to Commercial Item Description A-A-3097 (This is a regional approval)
Can be used for mounting standoffs, edge guides and stiffeners to circuit boards
compliances
Commercial Item Standard A-A-3097 Type II, Class 3
Use With
General Purpose Ethyl
Physical Form
Liquid
Gap Fill (Diametral)
0.007 in
Type
444
Viscosity (cP)
700
Application
Wire Tacking
Appearance Clarity
Clear
Container Size
20 g
Cure Speed Full (Steel)
24 h
Temperature Range [Min]
-65 °F
Temperature Range [Max]
180 °F
Container Type
Bottle
Color
Translucent
Cure Speed Fixture
30 sec
Shear Strength (Steel/Steel)
3200 psi
Weight
0.08 LB
EAN or UPC
79340122925
No Air Shipping
Eco-Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back