- Acrylic Adhesive
description
- LOCTITE® AA 3051 is a transparent modified acrylate acrylic liquid adhesive for bonding cannulae into hubs, syringes and lancets. It has excellent adhesion to glass, metal and some thermoplastic substrates. It features optical clarity, toughness and exceptional environmental durability. Suitable for the assembly of disposable medical devices, it has been qualified to Henkel's ISO 10993 Protocol.
features
- Qualified to Henkel's ISO 10993 Protocol for use in disposable medical devices
- Designed for bonding cannulae into hubs, syringes and lancets
- Excellent adhesion to glass, metal and certain thermoplastic substrates
- Features optical clarity, toughness and exceptional environmental durability
- Has resistance to prolonged humidity exposure and water immersion
| Application | Metal, Glass |
| Cure Type | UV Cure |
| Temperature Range [Min] | -65 °F |
| Container Type | Bottle |
| Color | Clear, Pale Straw |
| Container Size | 1 L |
| Temperature Range [Max] | 300 °F |
| Elongation At Break | 26.8% |
| Technology | Acrylic |
| Standard | ISO 10993 |
| Physical Form | Liquid |
| Weight | 2.41 LB |
| EAN or UPC | 79340186798 |

