- 70 ml Container
description
- LOCTITE® SI 5699 is a flexible silicone sealant and cures on exposure to moisture in the air to form a tough rubber gasket. The product is designed primarily for flange sealing with excellent oil resistance or rigid flange sealing for example on transmissions and cast metal housings. It is tack-free after just 10 min. The product is water-glycol resistant and can be used on machined or cast surfaces, metal or plastic.
features
- Ideal for sealing all types of flanges including stamped sheet metal covers where water-glycol resistance is required
- Tack-free after 10 min.
- P1 NSF Reg. No.: 122998
| Color | Gray |
| Container Size | 70 ml |
| Oil Resistance | Excellent |
| Gasket Type | Silicone |
| Application | Rigid flange |
| Gap Fill | 1 |
| Sealing Time Tack Free | 30 h |
| Temperature Range [Max] | 625 °F |
| Temperature Range [Min] | -75 °F |
| Assembly Type | Rigid Metal to Metal |
| Sealing Time Full Strength | 24 h |
| Container Type | Tube |
| Weight | 0.34 LB |
| EAN or UPC | 79340187184 |
| NSN Number | 8030-01-508-9181 |

