- Amber, Translucent, Yellow Color
description
- LOCTITE® SF 7387 is a yellow to amber, transparent liquid substituted dihydropyridine activator containing the solvents n-Heptane and isopropanol. It is designed for LOCTITE toughened adhesives to initiate the cure of acrylic adhesives.
applications
- Structural adhesives
features
- Designed for LOCTITE adhesives
caution
- Flammable
| Container Type | Bottle |
| On-Part Life | 2 h |
| Color | Amber, Translucent, Yellow |
| Base Chemical | Heptone/Isopropanol |
| Physical Form | Liquid |
| Container Size | 1.75 fl oz |
| VOC Content | 69.4 |
| Weight | 0.21 LB |
| EAN or UPC | 79340188617 |
-
No Air Shipping


