- Legacy part 19267
- 1.75 fl oz Bottle
- Solvent-Based Primer Speeds Cure of All Loctite® Anaerobic Adhesives and Ensures Proper Cure on Inactive Metals
- Amber Color
- Acetone/Isopropanol Base
description
- LOCTITE® SF 7471 is transparent, yellow to amber liquid activator used where increased cure speed of LOCTITE anaerobic products is required. It is especially recommended for applications with passive metals or inert surfaces and with large bond gaps. LOCTITE SF 7471 is particularly recommended when prevailing temperature is low (<+15 °C).
features
- For large bond gaps
- Speeds up cure on passive and active surfaces
- On-part life ≤7 days
compliances
- MIL Spec (5-22473E)
| You May Also Need | Threadlocker to Primer T |
| On-Part Life | 7 days |
| Dry Time | 70 sec |
| Color | Amber |
| Container Size | 1.75 oz |
| Use With | Anaerobics |
| Base Chemical | Acetone/Isopropanol |
| Container Type | Bottle |
| Weight | 0.23 LB |
| EAN or UPC | 79340192676 |
-
No Air Shipping


