- Cyanoacrylate Adhesive
description
- LOCTITE® SF 7113 is a transparent, colorless, very low viscosity, sulfenamide-based, liquid cyanoacrylate cure activator containing n-Heptane which is used where increased cure speed of LOCTITE cyanoacrylate adhesives is required. Typical examples are post curing of fillets of adhesive as may occur in jewellery or decorative part bonding, loudspeaker assembly bonding and coil to ferrite bonding.
applications
- Use with Loctite® cyanoacrylate adhesives
features
- Used where increased cure speed of LOCTITE cyanoacrylate adhesives is required
- Especially suited for post application to exposed cyanoacrylate adhesive outside the bond line
| Base Chemical | Heptane |
| Use With | Cyanoacrylates |
| Dry Time | 1 min |
| Color | Clear |
| Container Size | 1.75 fl oz |
| Container Type | Bottle |
| On-Part Life | 24 h |
| Weight | 0.21 LB |
| EAN or UPC | 79340196056 |
-
No Air Shipping


