- 1 L Container
description
- LOCTITE® AA 3201 is a transparent to slightly hazy, 1-part, medium viscosity, thixotropic, UV/visible light-cured, acrylated urethane liquid adhesive. It is primarily designed for bonding polycarbonate to itself, while not inducing stress cracking under typical melded stress levels. It cures rapidly to form flexible, transparent bonds when exposed to sufficient UV and/or visible light.
features
- Provides high speed curing
- Flexibility enhances load bearing & shock absorbing characteristics of the bond
- ISO 10993 rated for use in medical devices
- Has excellent adhesion to a wide variety of substrates including glass, many plastics and most metals
- Its thixotropic nature reduces the migration of liquid product after application to the substrate
| Color | Slightly Hazy |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 300 °F |
| Cure Type | Ultraviolet, Visible |
| Application | Metal, Glass, Thermoplastic, Polycarbonate |
| Container Type | Bottle |
| Container Size | 1 L |
| Weight | 2.56 LB |
| EAN or UPC | 79340197282 |

