- Clear Color
description
- LOCTITE® AA 3211 is a transparent, amber, UV/Vis light-cured, thixotropic acrylic adhesive. It is ideal for plastics (particularly stress-sensitive plastics) and metals and can also be used to bond glass and ceramics. Tack-free time is up to 30 secs and fixturing time is 12 secs. Service temperature range is -54ºC to +149ºC.
features
- High health and safety credentials
- Curable by low energy visible light
- Ideal for stress-sensitive plastics and metals
- Also used for glass and ceramics
- Thixotropic
| Cure Type | Ultraviolet, Visible |
| Temperature Range [Min] | -65 °F |
| Color | Clear |
| Container Size | 25 mL |
| Temperature Range [Max] | 300 °F |
| Application | Metal, Glass, Thermoplastic, Polycarbonate |
| Container Type | Syringe |
| Technology | Acrylic |
| Weight | 0.133 LB |
| EAN or UPC | 79340197305 |

