- Amber, Translucent Color
description
- LOCTITE® SF 713 is a colorless to slightly amber, transparent, isopropanol amine solvent-based liquid cyanoacrylate activator used where increased cure speed of LOCTITE cyanoacrylate adhesives is required. It is especially suited for post-application on cyanoacrylate adhesive ensuring rapid fixturing. It's suitable for the assembly of disposable medical devices, having Henkel's ISO 10993 Protocol.
features
- Qualified to Henkel's ISO 10993 Protocol for use in disposable medical devices
- Tamper-proofs adjustable components
- Either pre- or post-applied to the bond
- Especially suited for post-application on cyanoacrylate adhesive to ensure rapid fixturing
- Mounts stand-offs, edge guides and board stiffeners
| Base Chemical | Isopropyl Alcohol |
| Use With | Cyanoacrylates |
| Dry Time | 30 sec |
| On-Part Life | N/A |
| Color | Amber, Translucent |
| Container Size | 1.75 oz |
| Container Type | Can |
| Weight | 0.23 LB |
| EAN or UPC | 79340198890 |
-
No Air Shipping


