- Legacy part 20162
- 16 fl oz Pump Spray
- Non-Aqueous
- Use to Clean and Degrease Surfaces to Be Bonded w/Adhesives
- Dries Residue Free
description
- A nonaqueous, hydrocarbon-based solvent designed for cleaning and degreasing surfaces to be bonded with adhesives, as well as for general-purpose industrial cleaning. Safe on aluminum, rubber and most plastics, and will not cause flash rusting on water-sensitive parts. Dries residue-free. Contains no ozone-depleting compounds.
applications
- Surfaces to be bonded with adhesives
features
- Non-aqueous, hydrocarbon-based solvent
- Use for cleaning and degreasing surfaces to be bonded with adhesives, as well as for general-purpose industrial cleaning
- Safe on aluminum, rubber and most plastics and will not cause flash rusting on water sensitive parts
- Dries residue-free
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
- Does not contain any ozone-depleting substances
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- NSF K1 approved
- NSF International H1 specifications met
- NSF International non-food specifications met
| Evaporation Rate | Fast |
| Container Type | Pump Spray |
| Residue | None |
| Type | Cleaner, Degreaser |
| Container Size | 16 oz |
| Plastic Safe | Safe on most plastics |
| Net Fill | 16 oz |
| Odor | Citrus |
| Chlorinated Solvents | No |
| Ozone Depletion Potential | No |
| Weight | 1.23 LB |
| EAN or UPC | 79340201620 |
| NSN Number | 7930-01-423-0117 |

