- Legacy part 21359
- 25 mL Syringe
- Clear
- Ultraviolet Cure
| Color | Straw |
| Viscosity (cP) @ 25°C | 2,000 |
| Container Size | 25 mL |
| Cure Type | Ultraviolet |
| Container Type | Syringe |
| Hardness | D 69 |
| Elongation @ Break, Percentage | 57 |
| Temperature Range [Max] | 275 °F |
| Appearance Clarity | Clear |
| Key Substrates | Various |
| Weight | 0.153 LB |
| EAN or UPC | 79340213593 |

