- Acrylic Adhesive
description
- LOCTITE® AA 3751 is an amber to yellow, transparent, solvent-free, light cure, modified acrylic ester adhesive liquid designed for tacking, bonding, encapsulating, coating and sealing. The product is solvent-free and cures in seconds when exposed to most types of ultraviolet lights, ranging from low intensity black lights to high intensity mercury lamps.
features
- Solvent-free
- Designed for tacking, bonding, encapsulating, coating and sealing
| Viscosity (cP) @ 25°C | 4,000 |
| Hardness | D 73 |
| Container Type | Syringe |
| Key Substrates | Various |
| Cure Type | Ultraviolet |
| Temperature Range [Max] | 275 °F |
| Elongation @ Break, Percentage | 50 |
| Color | Colorless |
| Container Size | 25 mL |
| Appearance Clarity | Clear |
| Physical Form | Liquid |
| Technology | Acrylic |
| Elongation At Break | 50 % |
| Weight | 0.12 LB |
| EAN or UPC | 79340213623 |

