- 50 ml Container
- Purple Color
description
- LOCTITE® 222MS™ Low Strength, Small Screw, Mil-Spec Purple Threadlocker is ideal for fastener diameters of 1/4" (6mm) and smaller. Its controlled lubricity allows for accurate clamp loads. Parts can be separated using hand tools. Mil Spec: Mil-S-46163A Type II Grade M. NSF P1 Certified. Applications include adjustment screws, countersunk head screws, and set screws, on collars, pulleys, tool holders and controllers. Also for low strength metals such as aluminum or brass.
features
- Apply to threaded parts before assembly
- Parts can be disassembled with hand tools
- Small fasteners up to 1/4" diameter (6 mm)
- Low strength metals, such as brass or aluminum
- Long engagement length fasteners
- Components requiring occasional adjustment
- MIL Spec (S-46163A) Type II, Grade M
| Breakaway Torque | 6 Nm, 53 in lb (M10 Steel Nuts/Bolts) |
| You May Also Need | Threadlocker to Primer N |
| Viscosity @ 25 - 77 Speed 20 rpm | 1200 mPa·s (cP) |
| Temperature Range [Max] | 300 °F |
| Fastener Size Range | 1/4 in or smaller |
| Container Type | Bottle |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Cure Speed Fixture | 20 min @ 25 °C |
| Color | Purple |
| Prevail Torque | 4 Nm, 30 in lb (M10 Steel Nuts/Bolts) |
| Viscosity (cP) | 1,200/6,000 Thixotropic |
| Strength | Low |
| Fastener Type | Metal |
| Container Size | 50 ml |
| Recommended Primer | Primer N™ |
| Temperature Range [Min] | -65 °F |
| Weight | 0.17 LB |
| EAN or UPC | 79340222311 |

