- 250 ml Container
- Purple Color
description
- LOCTITE® 222MS™ Low Strength, Small Screw, Mil-Spec Purple Threadlocker is ideal for fastener diameters of 1/4" (6mm) and smaller. Its controlled lubricity allows for accurate clamp loads. Parts can be separated using hand tools. Mil Spec: Mil-S-46163A Type II Grade M. NSF P1 Certified. Applications include adjustment screws, countersunk head screws, and set screws, on collars, pulleys, tool holders and controllers. Also for low strength metals such as aluminum or brass.
applications
- Small fasteners up to 1/4" diameter (6 mm)
- Low strength metals, such as brass or aluminum
- Long engagement length fasteners
- Components requiring occasional adjustment
features
- Apply to threaded parts before assembly
- Parts can be disassembled with hand tools
compliances
- MIL Spec (S-46163A) Type II, Grade M
- NSF P1 approved
- CFIA
| Recommended Primer | Primer N™ |
| Viscosity (cP) | 1,200/6,000 Thixotropic |
| Cure Speed Fixture | 20 min @ 25 °C |
| Breakaway Torque | 6 Nm, 53 in lb (M10 Steel Nuts/Bolts) |
| Fastener Type | Metal |
| Color | Purple |
| Fastener Size Range | 1/4 in or smaller |
| Temperature Range [Min] | -65 °F |
| Container Type | Bottle |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| You May Also Need | Threadlocker to Primer N |
| Strength | Low |
| Container Size | 250 ml |
| Temperature Range [Max] | 300 °F |
| Weight | 0.68 LB |
| EAN or UPC | 79340222410 |

