- 1.75 oz Container
description
- LOCTITE® SF 7109 is a perfluocarbon-based activator that increases the cure speed of LOCTITE instant adhesive. Non-flammable and non-combustible. Excellent for cosmetic applications, for clear and transparent adhesive beads or fillets. On-part life of 1 min.
features
- Non-flammable and non-combustible
- Excellent for cosmetic applications
- For clear and transparent adhesive beads or fillet
| Container Type | Bottle |
| Use With | Cyanoacrylates |
| Color | Clear, Ultra Clear |
| On-Part Life | 1 min |
| Dry Time | 5 sec |
| Container Size | 1.75 oz |
| Base Chemical | Perfluorocarbon |
| Weight | 0.32 LB |
| EAN or UPC | 79340224407 |
-
No Air Shipping


