- Blue Color
description
- LOCTITE® 242 is a medium strength, medium viscosity, methacrylate-based threadlocking adhesive offering general purpose qualities. The product provides quick fixture times on steel, brass and stainless steel of 5, 15 and 20 min respectively. LOCTITE 242 is thixotropic to prevent migration after application and is intended for fasteners that require normal disassembly with standard hand tools.
features
- Medium strength
- Medium viscosity
- Quick fixture time
- Thixotropic to reduce adhesive migration
| You May Also Need | Threadlocker to Primer N |
| Recommended Primer | Primer N™ |
| Fastener Type | Metal |
| Color | Blue |
| Cure Speed Fixture | 10 min @ 25 °C |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Fastener Size Range | 1/4 in to 3/4 in |
| Prevailing Torque | 2.17 lbf |
| Strength | Medium |
| Temperature Range [Max] | 300 °F |
| Container Size | 10 mL |
| Viscosity (cP) | 1,200/6,000 Thixotropic |
| Container Type | Bottle |
| Temperature Range [Min] | -65 °F |
| Viscosity Brookfield (Spindle 3 Speed 20 rpm Helipath) | 800 mPa·s (cP) - 1600 mPa·s (cP) (RVF @ 77 °F) |
| Weight | 0.021 LB |
| EAN or UPC | 79340242210 |

