- Blue Color
description
- LOCTITE® 242 is a medium strength, medium viscosity, methacrylate-based threadlocking adhesive offering general purpose qualities. The product provides quick fixture times on steel, brass and stainless steel of 5, 15 and 20 min respectively. LOCTITE 242 is thixotropic to prevent migration after application and is intended for fasteners that require normal disassembly with standard hand tools.
features
- Medium strength
- Medium viscosity
- Quick fixture time
- Thixotropic to reduce adhesive migration
| Viscosity Brookfield (Spindle 3 Speed 20 rpm Helipath) | 800 mPa·s (cP) - 1600 mPa·s (cP) (RVF @ 77 °F) |
| Fastener Size Range | 1/4 in to 3/4 in |
| Container Size | 50 mL |
| Temperature Range [Max] | 300 °F |
| Recommended Primer | Primer N™ |
| Fastener Type | Metal |
| Cure Speed Fixture | 10 min @ 25 °C |
| Viscosity (cP) | 1,200/6,000 Thixotropic |
| Color | Blue |
| You May Also Need | Threadlocker to Primer N |
| Prevailing Torque | 2.17 lbf |
| Temperature Range [Min] | -65 °F |
| Strength | Medium |
| Container Type | Bottle |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Weight | 0.17 LB |
| EAN or UPC | 79340242319 |

