- Red Color
description
- LOCTITE® 262 is a red, general purpose, medium to high strength, thixotropic methacrylate-based adhesive. Steel fixture time is 15 min, brass 8 min and stainless steel 180 min. It fluoresces under UV light to allow monitoring. Ideal for applications where any migration of the adhesive must be prevented. Can tolerate slight contaminations of industrial oils. Suitable for all metal fasteners.
applications
- Apply to fasteners up to 3/4" (20 mm) before assembly
features
- Resistant to vibration
- Fluoresces to allow quality control and inspection
- Tolerates slight contaminations of industrial oils
- Suitable for all metal fasteners
- Med/high strength, general purpose
- Thixotropic/low viscosity
compliances
- Mil Spec S-46163A Type II, Grade O
- Approved by the American Bureau of Shipping
- CFIA
- NSF P1 approved
| Cure Speed Fixture | 20 min @ 25 °C |
| Strength | High |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Prevailing Torque | 275 lbf |
| Fastener Type | Metal |
| Container Type | Bottle |
| Fastener Size Range | 3/4 in or smaller |
| You May Also Need | Threadlocker to Primer N, Threadlocker to Primer T |
| Temperature Range [Min] | -65 °F |
| Color | Red |
| Container Size | 250 mL |
| Recommended Primer | Primer N™, T™ |
| Oil Tolerant | Yes |
| Temperature Range [Max] | 300 °F |
| Viscosity (cP) | 1,800/5,000 Thixotropic |
| Typical Use | Permanent Locking up to 3/4" Bolts |
| Weight | 0.73 LB |
| EAN or UPC | 79340262416 |

