- 50 ml Container
- Red Color
description
- LOCTITE® 271 is a red, low viscosity, methacrylate-based threadlocking adhesive with high strength. With steel fixture time of 10 min, brass 5 min and stainless steel 15 min. Can tolerate slight contaminations of industrial oils. Suitable for all metal fasteners. Breakaway torque on M10 bolts of 26 Nm. Fluoresces under UV light.
features
- Prevents unwanted movement, loosening, leaks and corrosion
- Low viscosity
- Fluoresces to allow quality control and inspection
- Resists vibration
- High strength
- Seals threads - allows through-hole tapping
| Temperature Range [Min] | -65 °F |
| Container Type | Bottle |
| Fastener Type | Metal |
| Viscosity (cP) | 500 |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Cure Speed Fixture | 10 min @ 25 °C |
| Recommended Primer | Primer N™, T™ |
| Fastener Size Range | 1 in or smaller |
| Strength | High |
| Color | Red |
| Container Size | 50 ml |
| Temperature Range [Max] | 300 °F |
| Prevailing Torque | 320 lbf |
| You May Also Need | Threadlocker to Primer N, Threadlocker to Primer T |
| Weight | 0.18 LB |
| EAN or UPC | 79340271319 |

