- Legacy part 32530
- 50 mL Bottle
- Amber
- Fixture 5 min
- Full Fixture 25 h
description
- LOCTITE® AA 325 is a clear, dark brown, medium-viscosity, modified acrylic ester adhesive liquid. Typical applications include bonding metal or ceramic close-fitting, rigid parts that are exposed to thermal cycles, such as electric motor assemblies. The product cures at room temperature with the aid of an activator.
features
- Bonds metals and ceramics
- Purpose-designed for close-fitting parts
- Cures at room temperature
| Recommended Primer | 7075 |
| Container Type | Bottle |
| Shear Strength (Steel/Steel) | 2200 psi |
| Container Size | 50 mL |
| Viscosity (cP) | 20,000 |
| Gap Fill (Diametral) | 0.04 in |
| Temperature Range [Max] | 350 °F |
| Application | High Temperature Applications |
| Cure Speed Fixture | 5 min |
| Temperature Range [Min] | -65 °F |
| Color | Transparent Dark Brown |
| Cure Speed | 24 h |
| Weight | 0.17 LB |
| EAN or UPC | 79340325302 |

