- Adhesive
description
- LOCTITE® AA 326™ is a general-purpose structural adhesive for fast cure and high shear strength. Among other applications, the 2-step acrylic is used in magnet bonding in electric motors. It has good adhesion to different types of ferrites, a fixture time of less than 3 minutes and a high shear strength of 15 N/mm². It can be used in temperatures up to +120°C. Requires LOCTITE SF 7649™ to activate.
applications
- Ideal for applications requiring fast fixturing
features
- High shear strength of 15 N/mm²
- Fast fixture time within minutes (< 3 min)
- Medium viscosity (thixotropic) supports ease of automation and non-sag behavior
- Temperature resistance up to +120°C
| Temperature Range [Min] | -65 °F |
| Shear Strength (Steel/Steel) | 2700 psi |
| Recommended Primer | 7649 |
| Viscosity (cP) | 18,000 |
| Container Size | 50 mL |
| Fixture Time | 3 min |
| Container Type | Bottle |
| Color | Yellow, Amber |
| Cure Speed Fixture | 1 min |
| Material | Steel |
| Temperature Range [Max] | 225 °F |
| Application | Fast Fixturing Applications |
| Gap Fill (Diametral) | 0.02 in |
| Cure Speed | 24 h |
| Weight | 0.17 LB |
| EAN or UPC | 79340326293 |

