- Clear, Light Yellow Color
description
- LOCTITE® AA 349 is a colorless to pale yellow, transparent, modified methacrylate ester acrylic. Bonds and seals glass to glass or glass to metal components such as precision optical instruments, furniture and industrial devices. The electrical properties of this product also make it suitable for potting and tacking applications.
features
- Suitable for potting and tacking applications
- Used in precision optical instruments, furniture and industrial devices
- Bonds and seals glass to glass or glass to metal components
| Cure Type | UV Cure |
| Hardness | D 70 |
| Use With | Glass, Metal |
| Container Type | Bottle |
| Appearance Clarity | Clear |
| Elongation @ Break, Percentage | 300 |
| Key Substrates | Glass, Metal |
| Viscosity (cP) @ 25°C | 9,500 |
| Temperature Range [Max] | 300 °F |
| Color | Clear, Light Yellow |
| Container Size | 1 L |
| Technology | Acrylic |
| Weight | 2.38 LB |
| EAN or UPC | 79340349902 |

