- Translucent, Amber Color
description
- LOCTITE® AA 352 is a transparent, amber, acrylic adhesive cured by activator and UV light. It is designed for applications that require the prevention of uncured anaerobic adhesive migrating from the joint. Good resistance to chemicals and high humidity. Ideal for the tough bonding of glass, metals and ceramics. Fixture time is 10 seconds and service temperature is -40°C to +150°C.
features
- Prevents uncured anaerobic adhesive migration
- Cures on demand
- Resistant to humidity and chemicals
- Toughened bond
- Ideal for glass, metals and ceramics
| Container Size | 50 mL |
| Container Type | Bottle |
| Appearance Clarity | Clear |
| Viscosity (cP) @ 25°C | 19,500 |
| Key Substrates | Glass, Metal |
| Temperature Range [Max] | 300 °F |
| Elongation @ Break, Percentage | 340 |
| Cure Type | Ultraviolet, Heat, Activator |
| Hardness | D 60 |
| Color | Translucent, Amber |
| Technology | Acrylic |
| Weight | 0.17 LB |
| EAN or UPC | 79340352414 |

