- Legacy part 36331
- 50 mL Bottle
- Pale Straw Color
- Ultraviolet Cure
- Use to Bond Metal and Thermoset Plastics
| Container Type | Bottle |
| Temperature Range [Max] | 350 °F |
| Hardness | D 50 |
| Key Substrates | Metal, Thermoset Plastic |
| Cure Type | Ultraviolet |
| Color | Pale Straw |
| Container Size | 50 mL |
| Elongation @ Break, Percentage | 88 |
| Viscosity (cP) @ 25°C | 300 |
| Appearance Clarity | Clear |
| Weight | 0.17 LB |
| EAN or UPC | 79340363311 |

