- Clear, Light Straw Color
description
- LOCTITE® AA 363 is a transparent, yellow, low viscosity, UV-cured, liquid acrylic urethane methacrylate adhesive. It is designed for high speed curing when used for shallow potting and thin-film encapsulating of electronic assemblies.
features
- Designed for high speed curing in shallow potting and thin-film encapsulation
| Cure Type | Ultraviolet |
| Color | Clear, Light Straw |
| Temperature Range [Max] | 350 °F |
| Viscosity (cP) @ 25°C | 300 |
| Hardness | D 50 |
| Appearance Clarity | Clear |
| Container Type | Bottle |
| Elongation @ Break, Percentage | 88 |
| Container Size | 1 L |
| Key Substrates | Metal, Thermoset Plastic |
| Specific Gravity | 1.1 @ 77 °F |
| Weight | 2.61 LB |
| EAN or UPC | 79340363908 |

