- Ultra Clear Color
description
- LOCTITE® 382 is a transparent, colorless, general purpose, ethyl-based instant adhesive gel with a fixture time of 20 - 40 secs. It is suitable for rubbers and metals and also suitable for plastics and polyolefins with Primer LOCTITE® SF 770 or LOCTITE® SF 7239.
applications
- Mount stand-offs, edge guides and stiffeners to circuit boards
features
- General purpose gel
- Suitable for rubbers and metals
- Fixture time 20 - 40 secs.
- Suitable for plastics and polyolefins with Primer LOCTITE 770 or LOCTITE 7239
| Application | Wire Tacking |
| Temperature Range [Max] | 225 °F |
| Viscosity (cP) | 200 |
| Cure Speed Full (Steel) | 24 h |
| Temperature Range [Min] | -65 °F |
| Use With | General Purpose Ethyl |
| Shear Strength (Steel/Steel) | 3200 psi |
| Container Size | 1 lb |
| Container Type | Bottle |
| Color | Ultra Clear |
| Gap Fill | 0.15 mm |
| Fixture Time | 20 Sec - 40 Sec |
| Gap Fill (Diametral) | 0.008 in |
| Cure Speed Fixture | 90 sec |
| Type | 382 |
| Weight | 1.15 LB |
| EAN or UPC | 79340382619 |

