- Clear Color
description
- LOCTITE® 401 is a fast curing instant adhesive designed for the assembly of difficult-to-bond materials requiring uniform stress distribution and high tensile and/or shear strength. The product provides for the rapid bonding of a wide range of materials, including metals, plastics and elastomers. LOCTITE 401 is also suited to bonding porous materials such as wood, paper, leather and fabric. Perfect for all quick repairs and all types of small emergency repairs.
features
- Universal instant adhesive
- Very high strength on close-fitting parts
- Perfect for all quick repairs and all types of small emergency repairs.
- Bonds a wide range of similar or dissimilar substrates (metals, rubber, wood, cardboard, ceramics as well as most plastics)
compliances
- Agriculture Canada approved
| Cure Speed Fixture | 15 sec |
| Gap Fill (Diametral) | 0.005 in |
| Application | General Purpose |
| Container Size | 1 lb |
| Physical Form | Liquid |
| Gap Fill | 0.15 mm |
| Shear Strength Mild Steel (Grit Blasted) | 20 N/mm2, 2900 psi |
| Color | Clear |
| Use With | Metal, Plastic, Elastomer, Porous Surface |
| Container Type | Bottle |
| Temperature Range [Max] | 180 °F |
| Viscosity (cP) | 110 |
| Cure Speed Full (Steel) | 24 h |
| Viscosity | 100 mPa·s (cP) |
| Shear Strength (Steel/Steel) | 3200 psi |
| Weight | 1.14 LB |
| EAN or UPC | 79340401617 |

