- Ultra Clear Color
description
- LOCTITE® 403 Instant Adhesive is a medium viscosity product with low odor and low blooming properties that is transparent and colorless when cured. LOCTITE 403 provides for rapid bonding to metals, plastics, and elastomers, as well as to porous and absorbent materials such as wood, paper, leather, and fabrics.
features
- Low odor for applications where vapor control is vital
- Transparent and colorless
- Low bloom for cosmetic applications
- Well suited to porous substrates
| Container Size | 20 g |
| Application | Gap Filling |
| Gap Fill | 0.2 mm |
| Use With | Low Odor/Low Bloom Alkoxy |
| Viscosity (cP) | 1,000 |
| Cure Speed Fixture | 50 sec |
| Cure Speed Full (Steel) | 24 h |
| Temperature Range [Max] | 160 °F |
| Gap Fill (Diametral) | 0.008 in |
| Viscosity | 1200 mPa·s (cP) |
| Container Type | Bottle |
| Shear Strength (Steel/Steel) | 2600 psi |
| Color | Ultra Clear |
| Weight | 0.08 LB |
| EAN or UPC | 79340403406 |
| NSN Number | 8040-01-303-4901 |

