- Clear Color
description
- LOCTITE® 406 is an instant adhesive designed especially for the fast bonding of plastics and rubbers. This product offers exceptionally low viscosity. When combined with LOCTITE® primers for cyanoacrylates, it can also be used on difficult-to-bond plastics.
features
- Rapid bonding of plastic & rubber, including EPDM
- LOCTITE 770 or LOCTITE 7239 primer improves adhesion of difficult-to-bond substrates
compliances
- Commercial item standard A-A-3097 type II, class 1
| Cure Speed Fixture | 15 sec |
| Use With | Plastic, Rubber, Elastomer |
| Temperature Range [Max] | 160 °F |
| Cure Speed Full (Steel) | 24 h |
| Container Size | 20 g |
| Viscosity | 20 mPa·s (cP) |
| Container Type | Bottle |
| Application | Wicking Grade |
| Physical Form | Liquid |
| Gap Fill (Diametral) | 0.004 in |
| Shear Strength (Steel/Steel) | 3200 psi |
| Color | Clear |
| Viscosity (cP) | 20 |
| Gap Fill | 0.12 mm |
| Weight | 0.07 LB |
| EAN or UPC | 79340406407 |
| NSN Number | 8040-01-388-0735 |

