- Ultra Clear Color
description
- LOCTITE® 408 is a transparent, colorless, low odor, low bloom, alkoxyethyl-based instant adhesive (cyanoacrylate) which cures very quickly when confined between two close-fitting surfaces. It is suitable for plastics and polyolefins in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239 and ideal for metal, rubber and well suited for porous and/or acidic surfaces.
features
- Solvent-free
- Suited for plastics and polyolefins in combination with Primer LOCTITE 770 or LOCTITE 7239
- Ideal for metal and rubber
- Well suited for porous and/or acidic surfaces
- H & S Labelling-free
- Capillary action
- Low bloom, low odor
| Temperature Range [Max] | 180 °F |
| Color | Ultra Clear |
| Viscosity (cP) | 5 |
| Gap Fill (Diametral) | 0.002 in |
| Container Size | 20 g |
| Container Type | Bottle |
| Use With | Low Odor/Low Bloom Alkoxy |
| Fixture Time | 5 Sec - 10 Sec |
| Gap Fill | 0.15 mm |
| Cure Speed Fixture | 50 sec |
| Application | Wicking Grade |
| Shear Strength (Steel/Steel) | 2600 psi |
| Cure Speed Full (Steel) | 24 h |
| Weight | 0.08 LB |
| EAN or UPC | 79340408401 |

