- Legacy part 41145
- 20 g Tube
- Clear
- Full Fixture in 24 h
- 210 °F Maximum Temperature
description
- LOCTITE® 411 is a water white to slight cloudy, high-viscosity, ethyl cyanoacrylate adhesive gel. This general purpose, gap-filling instant adhesive is suitable for bonding rubbers, plastics, and metals. It exhibits excellent peel strength and added-heat resistance. Fixture time occurs in seconds, with full cure achieved in 24 hr at normal room humidity.
features
- Excellent peel strength
- Fixture time in seconds
- Excellent added-heat resistance
- Bonds rubbers, plastics, and metals
| Container Type | Bottle |
| Full Cure Time @ Temperature | 24 h @ 77 °F |
| Container Size | 20 g |
| Color | Clear |
| Cure Speed Fixture | 30 sec |
| Viscosity (cP) | 5,000 |
| Fix Cure Time @ Temperature | 30 s @ 77 °F |
| Use With | Toughened Ethyl |
| Shear Strength (Steel/Steel) | 3200 psi |
| Temperature Range [Max] | 210 °F |
| Application | Gap Filling |
| Gap Fill (Diametral) | 0.008 in |
| Cure Speed Full (Steel) | 24 h |
| Weight | 0.07 LB |
| EAN or UPC | 79340411456 |

