- Ultra Clear Color
description
- LOCTITE® 415 is a transparent, colorless, high viscosity, methyl-based instant adhesive. Well suited to metals and suitable for rubbers and plastic, it also suitable for polyolefins in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. It has a fixture time of 20 - 40 secs.
features
- Cures very quickly when confined between two surfaces
- Ideal for bonding small to medium-size parts
- Excellent adhesion to most substrates
- Well suited to metals
- Fixture time of 20 - 40 secs.
- Solvent-free
- Suitable for rubbers and plastics
- High viscosity
| Application | Gap Filling Metal Bonder |
| Container Type | Bottle |
| Cure Speed Fixture | 30 sec |
| Cure Speed Full (Steel) | 24 h |
| Container Size | 1 oz |
| Temperature Range [Max] | 180 °F |
| Color | Ultra Clear |
| Shear Strength (Steel/Steel) | 3600 psi |
| Gap Fill | 0.15 mm |
| Viscosity (cP) | 1,500 |
| Gap Fill (Diametral) | 0.008 in |
| Fixture Time | 20 Sec - 40 Sec |
| Use With | General Purpose Methyl |
| Weight | 0.09 LB |
| EAN or UPC | 79340415508 |
| NSN Number | 8040-01-038-7728 |

