- Ultra Clear Color
description
- LOCTITE® 420 is a transparent, colorless, general purpose, capillary, ethyl-based instant adhesive. Suitable for metals, rubbers and plastic, it is also suitable for polyolefins in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. It has a fixture time of 5 - 20 secs.
features
- Cures very quickly when confined between two surfaces
- Ideal for bonding small to medium-size parts
- Excellent adhesion to most substrates
- Suitable for metals, rubbers and plastics
- Fixture time of 5 - 20 secs.
- Capillary action
- Solvent-free
| Full Cure Time @ Temperature | 24 h @ 77 °F |
| Viscosity (cP) | 2 |
| Gap Fill | 0.15 mm |
| Shear Strength (Steel/Steel) | 2900 psi |
| Fixture Time | 5 Sec - 20 Sec |
| Gap Fill (Diametral) | 0.002 in |
| Color | Ultra Clear |
| Application | Wicking Type Plastic Bonder |
| Cure Speed Full (Steel) | 24 h |
| Cure Speed Fixture | 20 sec |
| Fix Cure Time @ Temperature | 20 s @ 77 °F |
| Use With | General Purpose Ethyl |
| Container Size | 1 oz |
| Container Type | Bottle |
| Temperature Range [Max] | 180 °F |
| Weight | 0.09 LB |
| EAN or UPC | 79340420502 |

