- Dark Blue Color
description
- LOCTITE® 425 is a dark blue ethyl cyanoacrylate/aliphatic ester adhesive designed as a fast curing, low strength adhesive for locking metal and plastics fasteners. It is designed for pre- or post-application. Fixture speed can be increased by using a LOCTITE cyanoacrylate activator - e.g. SF 7113. It is typically used in applications with an operating range of -65 °F to +185 °F (-54 °C to +85 °C).
features
- Cures within 2 minutes on plated metal and plastics fasteners with full strength in 24 hours
- Used for tamper proofing the heads of screws or potentiometers
| Container Size | 20 g |
| Cure Speed Full (Steel) | 14 h |
| Temperature Range [Max] | 85 °C |
| Fastener Type | Plastic |
| Fastener Size Range | 1/4 in or smaller |
| Container Type | Bottle |
| Cure Speed Fixture | 2 min |
| Recommended Primer | None |
| Oil Tolerant | No |
| Application | Small plastic fasteners |
| Viscosity (cP) | 60 |
| Temperature Range [Min] | -54 °C |
| Typical Use | Small Plastic Fasteners |
| Strength | Low |
| Prevailing Torque | 1.25 lbf |
| Color | Dark Blue |
| Fixture Time | 90 Sec |
| Use With | Metal, Plastic |
| Weight | 0.07 LB |
| EAN or UPC | 79340425408 |
| NSN Number | 8030-01-390-7555 |

