- Ultra Clear Color
description
- LOCTITE® 460 Instant Adhesive is a transparent and colorless liquid that offers rapid bonding for a wide variety of materials, including metals, elastomers, and plastics. LOCTITE 460 adhesive is designed for applications where vapor control is difficult. It is also well suited for bonding porous or absorbent materials.
applications
- Appearance sensitive assemblies composed of metal, plastic, or elastomeric materials
features
- Low bloom for cosmetic applications
- Low odor for applications where vapor control is vital
- Low viscosity
- Rapid bonding (5 – 20 secs., depending on substrate)
- Well suited to porous substrates
| Use With | Low Odor/Low Bloom Alkoxy |
| Color | Ultra Clear |
| Cure Speed Fixture | 50 sec |
| Gap Fill (Diametral) | 0.004 in |
| Container Size | 20 g |
| Gap Fill | 0.12 mm |
| Temperature Range [Max] | 160 °F |
| Container Type | Bottle |
| Application | Metal, Plastics, Elastomers, Bonding |
| Viscosity (cP) | 45 |
| Viscosity | 40 mPa·s (cP) |
| Cure Speed Full (Steel) | 24 h |
| Shear Strength (Steel/Steel) | 2600 psi |
| Weight | 0.08 LB |
| EAN or UPC | 79340460409 |

