- Clear Color
description
- LOCTITE® 404 is a transparent, colorless to straw colored, low viscosity, liquid ethyl cyanoacrylate adhesive designed for bonding of plastics and elastomeric materials where very fast fixturing is required. It has been qualified to Commercial Item Description A-A-3097 (Note: This is a regional approval).
features
- Fast fixturing
- Qualified to Commercial Item Description A-A-3097 (This is a regional approval)
- Designed for bonding of plastics and elastomeric materials
| Viscosity Brookfield | 70 - 110 (LVF @ 77 °F) |
| Color | Clear |
| Gap Fill | 0.15 mm |
| Container Type | Bottle |
| Temperature Range [Max] | 180 °F |
| Gap Fill (Diametral) | 0.005 in |
| Shear Strength (Steel/Steel) | 3500 psi |
| Container Size | 0.33 oz |
| Physical Form | Liquid |
| Application | Rubber O-Ring Bonder |
| Viscosity (cP) | 80 |
| Shear Strength Mild Steel (Grit Blasted) | 24 N/mm2, 3500 psi |
| Cure Speed Fixture | 30 sec |
| Viscosity | 90 mPa·s (cP) |
| Use With | Plastic, Elastomer, Rubber |
| Cure Speed Full (Steel) | 24 h |
| Weight | 0.04 LB |
| EAN or UPC | 79340465510 |

