- Translucent, Light Yellow Color
description
- LOCTITE® 498 is a transparent, colorless to pale yellow general purpose ethyl cyanoacrylate liquid adhesive suitable for applications where heat resistance is required. It is formulated to resist thermal cycling and also exhibits superior resistance to humidity.
features
- Suitable for applications where heat resistance is required
- Formulated to resist thermal cycling
- Exhibits superior resistance to humidity
| Shear Strength (Steel/Steel) | 3000 psi |
| Container Size | 1 oz |
| Use With | Metal, Plastic, Rubber |
| Container Type | Bottle |
| Color | Translucent, Light Yellow |
| Cure Speed Full (Steel) | 24 h |
| Viscosity (cP) | 500 |
| Gap Fill (Diametral) | 0.007 in |
| Cure Speed Fixture | 50 sec |
| Application | Thermal Cycling Adhesive |
| Temperature Range [Max] | 250 °F |
| Weight | 0.09 LB |
| EAN or UPC | 79340498501 |

