- Clear Color
description
- LOCTITE® 499 is a translucent, colorless, 1-part, high viscosity, moisture-cured, ethyl cyanoacrylate adhesive gel. It is a general-purpose adhesive suitable for applications where heat resistance is required. It is formulated to resist thermal cycling and also exhibits superior resistance to humidity.
applications
- Vertical overhead surfaces
- All metals, most plastics and rubber compounds
features
- Suitable substrates rubbers, plastics and metals
- Superior resistance to humidity
- Resists thermal cycling
- General-purpose
| Cure Speed Full (Steel) | 24 h |
| Use With | General Purpose Ethyl |
| Application | Thermal Cycling Gel Adhesive |
| Temperature Range [Max] | 200 °F |
| Cure Speed Fixture | 75 sec |
| Viscosity (cP) | Gel |
| Shear Strength (Steel/Steel) | 3200 psi |
| Gap Fill (Diametral) | 0.01 in |
| Container Size | 20 g |
| Fixture Time | 50 Sec - 100 Sec |
| Container Type | Tube |
| Color | Clear |
| Gap Fill | 1 mm |
| Weight | 0.06 LB |
| EAN or UPC | 79340499454 |

