- 50 ml Container
description
- LOCTITE® 510 is a high temperature resistant anaerobic sealant which cures when confined in the absence of air between close-fitting metal surfaces. Typical applications include sealing rigid flange faces on transmissions and motor casings. It ensures an instant, low-pressure seal. The product increases the torque capacity of assembled flanges.
applications
- Fills gaps up to 0.010" (0.254 mm)
features
- For metal flanges
- High temperature resistant flange gasket
- Adapts to flange surface irregularities and scratches up to 0.25 mm
- Increases the torque capacity of assembled flanges
- P1 NSF Reg. No.: 123007
| Temperature Range [Min] | -65 °F |
| Gap Fill (Primed) | 0.02 in |
| Viscosity (cP) | 188,000/500,000 Thixotropic |
| Color | Pink |
| Type | 510 |
| Operating Temperature [Min] | -65 °F, -55 °C |
| Assembly Type | Rigid Metal to Metal |
| Viscosity | 90000 mPa·s (cP) @ 20 RPM |
| Container Size | 50 ml |
| Recommended Primer | Primer N™ |
| Oil Resistance | Excellent |
| Container Type | Tube |
| Operating Temperature [Max] | 400 °F, 200 °C |
| Application | High Temperature Applications, Rigid flange |
| Physical Form | Gel |
| Temperature Range [Max] | 400 °F |
| Gasket Type | Anaerobic |
| Cured State | Rigid |
| Gap Fill (Unprimed) | 0.25 mm |
| Weight | 0.14 LB |
| EAN or UPC | 79340510319 |

