- 50 ml Container
- Purple Color
description
- LOCTITE® 545 is a pipe thread sealant designed for locking and sealing of metal pipes and fittings. It is specially formulated to offer high lubricity for easy assembly and removal. Recommended for fine threaded fittings as used in hydraulic and pneumatic installations and small fittings in general. Suitable for fittings up to 50 mm in diameter including pneumatic and hydraulic fittings.
features
- Excellent solvent resistance
- ABSSM approved
- CFIA approved
- Contains no fillers or particles that could contaminate system fluids, foul valves, or clog fine filters and screens
| Color | Purple |
| Viscosity (cP) | 17,000 |
| Temperature Range [Min] | -65 °F |
| Breakaway Torque (Steel M10) | 2 Nm, 20 in lb |
| Typical Use | Pneumatic Hydraulic Sealant/No Filters |
| Temperature Range [Max] | 300 °F |
| Strength | High |
| Fitting Description | Tapered |
| Viscosity | 15000 mPa·s (cP) @ 20 RPM |
| Container Size | 50 ml |
| Container Type | Bottle |
| Viscosity Brookfield (RVF @ 77 °F) | 9000 - 20000 |
| Application | Thread Sealing, Hydraulic/Pneumatic Sealing, Pipe Sealing |
| Physical Form | Liquid |
| Recommended Primer | N™, T™ |
| Pressure Resistance | 10000 psi |
| Weight | 0.17 LB |
| EAN or UPC | 79340545311 |

