- Red Color
description
- LOCTITE® 554 is a red, methacrylate ester acrylic thread sealant liquid which provides maximum solvent resistance on threaded fittings and pipes up to 2 in (50 mm) in diameter. The sealant is used in place of specialty non-hardening compounds, litharge, glycerin and sealing tape. It is suited to temperatures up to +300.2 °F (+149 °C).
applications
- Threaded fittings and pipes up to 2" in diameter
- Refrigeration systems
- Service with aggressive chemicals
features
- Provides maximum solvent resistance on threaded fittings and pipes up to 2 in (50 mm) in diameter
- Typical applications include metal and fiber plants, chemical processing, paper processing plants, waste treatment facilities and textile industries
- Recommended for refrigeration systems and service with strong chemicals
compliances
- CFIA
| Temperature Range [Min] | -65 °F |
| Application | High Strength, Refrigerant Threaded Fittings & Pipes |
| Pressure Resistance | 10000 psi |
| Color | Red |
| Container Size | 250 mL |
| Temperature Range [Max] | 300 °F |
| Physical Form | Liquid |
| Viscosity (cP) | 2,500 |
| Container Type | Bottle |
| Typical Use | Refrigerent Threaded Fittings & Pipes Up to 3" |
| Strength | High |
| Type | 554 |
| Weight | 0.71 LB |
| EAN or UPC | 79340554412 |

