- Green Color
description
- LOCTITE® 609 is a green, high strength methacrylate ester acrylic retaining compound designed for the bonding of cylindrical fitting parts. The product cures in the absence of air between close fitting metal surfaces. Typical applications include rotor to shafts in fractional and subfractional horsepower motors. Locks bushings and sleeves in housings on shafts. Augments press fits.
applications
- Can be applied to dissimilar metals
- Bonds rigid metal assemblies
features
- Low viscosity
- Augments press fits
- Prevents loosening and leakage from shock and vibration
- Tested to the lot requirements of Military Specification Mil-R-46082B (this is a regional approval)
compliances
- MIL Spec (R-46082B) Type I
- CFIA
| Gap Fill (Diametral) | 0.005 in |
| Viscosity Cannon-Fenske | 110 - 140 @ 77 °F |
| Container Type | Bottle |
| Application | Metal |
| Temperature Range [Min] | -65 °F |
| Recommended Primer | T™ |
| Cure Speed Fixture | 30 min @ 25 °C |
| Strength | Low |
| Viscosity | 120 mPa·s (cP) |
| Typical Use | Augment Press Fits |
| Color | Green |
| Shear Strength | 15 N/mm2, 2300 psi (Steel) |
| Viscosity (cP) | 125 |
| Physical Form | Liquid |
| Container Size | 10 mL |
| Temperature Range [Max] | 300 °F |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Gap Fill | 0.15 mm |
| Shear Strength (Steel/Steel) | 2300 psi |
| Weight | 0.04 LB |
| EAN or UPC | 79340609211 |

