- 50 ml Container
- Green Color
description
- LOCTITE® 609 is a green, high strength methacrylate ester acrylic retaining compound designed for the bonding of cylindrical fitting parts. The product cures in the absence of air between close fitting metal surfaces. Typical applications include rotor to shafts in fractional and subfractional horsepower motors. Locks bushings and sleeves in housings on shafts. Augments press fits.
features
- Low viscosity
- Augments press fits
- Prevents loosening and leakage from shock and vibration
- Tested to the lot requirements of Military Specification Mil-R-46082B (this is a regional approval)
| Temperature Range [Min] | -65 °F |
| Physical Form | Liquid |
| Typical Use | Augment Press Fits |
| Viscosity (cP) | 125 |
| Recommended Primer | T™ |
| Container Size | 50 ml |
| Color | Green |
| Gap Fill | 0.15 mm |
| Gap Fill (Diametral) | 0.005 in |
| Viscosity Cannon-Fenske | 110 - 140 @ 77 °F |
| Cure Speed Fixture | 30 min @ 25 °C |
| Viscosity | 120 mPa·s (cP) |
| Strength | Low |
| Container Type | Bottle |
| Application | Metal |
| Shear Strength | 15 N/mm2, 2300 psi (Steel) |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Temperature Range [Max] | 300 °F |
| Shear Strength (Steel/Steel) | 2300 psi |
| Weight | 0.166 LB |
| EAN or UPC | 79340609310 |

