- 250 ml Container
- Green Color
description
- LOCTITE® 609 is a green, high strength methacrylate ester acrylic retaining compound designed for the bonding of cylindrical fitting parts. The product cures in the absence of air between close fitting metal surfaces. Typical applications include rotor to shafts in fractional and subfractional horsepower motors. Locks bushings and sleeves in housings on shafts. Augments press fits.
features
- Low viscosity
- Augments press fits
- Prevents loosening and leakage from shock and vibration
- Tested to the lot requirements of Military Specification Mil-R-46082B (this is a regional approval)
| Viscosity (cP) | 125 |
| Typical Use | Augment Press Fits |
| Shear Strength | 15 N/mm2, 2300 psi (Steel) |
| Temperature Range [Max] | 300 °F |
| Cure Speed Fixture | 30 min @ 25 °C |
| Gap Fill | 0.15 mm |
| Viscosity Cannon-Fenske | 110 - 140 @ 77 °F |
| Color | Green |
| Application | Metal |
| Container Type | Bottle |
| Viscosity | 120 mPa·s (cP) |
| Recommended Primer | T™ |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Strength | Low |
| Physical Form | Liquid |
| Container Size | 250 ml |
| Temperature Range [Min] | -65 °F |
| Gap Fill (Diametral) | 0.005 in |
| Shear Strength (Steel/Steel) | 2300 psi |
| Weight | 0.7 LB |
| EAN or UPC | 79340609419 |

