- 250 ml Container
- Green Color
description
- LOCTITE® 620 is a retaining compound designed for the bonding of cylindrical fitting parts. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. Typical applications include locating pins in radiator assemblies, sleeves in pump housings and bearings in auto transmissions. Particularly suitable for applications where temperature resistance up to 200°C is required.
applications
- Cylindrical parts
features
- Ideal for retaining pins in radiator assemblies, sleeves in pump housings and bearings in auto transmissions
- High temperature resistance
- DVGW approval (EN 751-1): NG-5146AR0622
compliances
- Approved by the American Bureau of Shipping
- CFIA
| Viscosity | 8000 mPa·s (cP) |
| Container Type | Bottle |
| Shear Strength | 26 N/mm2, 3800 psi (Steel) |
| Recommended Primer | Primer N™ |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Color | Green |
| Temperature Range [Min] | -65 °F |
| Cure Speed Fixture | 1 h @ 25 °C |
| Physical Form | Liquid |
| Shear Strength (Steel/Steel) | 3800 psi |
| Gap Fill | 0.15 mm - 0.25 mm |
| Typical Use | For High Temperature Applications |
| Strength | Medium |
| Gap Fill (Diametral) | 0.015 in |
| Container Size | 250 ml |
| Application | High Temperature Applications, Cylindrical Parts |
| Temperature Range [Max] | 450 °F |
| Weight | 0.73 LB |
| EAN or UPC | 79340620704 |

