- Green, Opaque Color
description
- LOCTITE® 635 is a green, opaque liquid, 1-part, medium viscosity dimethacrylate ester threadlocker with high strength. It is designed for the bonding of cylindrical fitting parts. Typical applications include rotor to shafts in fractional and subfractional horsepower motors. Locks bushings and sleeves in housings on shafts. It augments press fits.
features
- Tested to the general requirements defined in paragraphs 5.1.1 and 5.1.2 and to the Detail Requirements defined in section 5.2 of North America's ASTM D5363
compliances
- Mil Spec R-46082B Type III
| Strength | High |
| Gap Fill (Diametral) | 0.01 in |
| Viscosity (cP) | 2,000 |
| Cure Speed Full (Steel) | 24 h |
| Temperature Range [Min] | -65 °F |
| Color | Green, Opaque |
| Cure Speed Fixture | 1 min |
| Container Size | 250 mL |
| Container Type | Bottle |
| Physical Form | Liquid |
| Shear Strength (Steel/Steel) | 4000 psi |
| Temperature Range [Max] | 300 °F |
| Recommended Primer | T™ |
| Application | Cylindrical Parts |
| Weight | 0.7 LB |
| EAN or UPC | 79340635418 |

