- 50 ml Container
- Silver Color
description
- LOCTITE® 660 is designed for the bonding of cylindrical fitting parts, particularly where bond gaps occurs without the need for remachining. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. LOCTITE 660 exhibits excellent gap cure characteristics and is also suitable for retaining shims.
features
- Ideal for repairing worn parts without remachining
- Enables re-use of worn bearing seats, keys, splines or tapers
- Suitable for retaining shims
- P1 NSF Reg. No.: 123704
| Viscosity | 250000 mPa·s (cP) |
| Shear Strength | 23 N/mm2, 3335 psi (Steel) |
| Application | Machinery |
| Cure Speed Fixture | 10 min @ 25 °C |
| Container Size | 50 ml |
| Recommended Primer | Primer N™ |
| Gap Fill | 0.25 mm - 0.5 mm |
| Temperature Range [Min] | -65 °F |
| Typical Use | For Repair of Worn Machinery Parts |
| Shear Strength (Steel/Steel) | 3335 psi |
| Color | Silver |
| Physical Form | Paste |
| Temperature Range [Max] | 300 °F |
| Viscosity (cP) | 250,000/1,500,000 |
| Gap Fill (Diametral) | 0.02 in |
| Container Type | Tube |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Weight | 0.15 LB |
| EAN or UPC | 79340660403 |

