- Green Color
description
- LOCTITE® 675 is a green, very low viscosity, high strength, slow curing methacrylate retaining compound. Fixture time on steel is 45 min. Maximum diametrical clearance is 0.1 mm and service temperature -55 to + 150ºC. Ideal for close fitting press fit and loose fitting slip fit applications.
features
- High strength, very low viscosity
- 1-part product, requires no mixing
- Slow curing
- Ideal for close fitting press fits
- Also for loose fitting slip fits
compliances
- Mil-Spec R-46082B Type I
| Shear Strength | 20 N/mm2 |
| Typical Use | 1st Generation For Close Fitting Parts |
| Gap Fill (Diametral) | 0.005 in |
| Container Size | 250 mL |
| Cure Speed Fixture | 20 min @ 25 °C |
| Viscosity (cP) | 125 |
| Strength | Medium |
| Color | Green |
| Shear Strength (Steel/Steel) | 3500 psi |
| Temperature Range [Max] | 300 °F |
| Container Type | Bottle |
| Temperature Range [Min] | -65 °F |
| Recommended Primer | T™ |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Application | Press Fit Assemblies |
| Weight | 0.7 LB |
| EAN or UPC | 79340675414 |
-
No Air Shipping


